{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PROTWIST SLS | |
| Colour | blue; red; black | |
| Blade length | 100 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 109 mm | |
| Special features, for Pozidriv screws (PZ) | with screw holder function | |
| Blade diameter | 30 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | chrome-plated | |
| Overall length | 209 mm | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) |
| Article number | AND1X100SLS | |
| EAN / GTIN | 3662424028199 | |
| Manufacturer number | AND1X100SLS | |
| L-Number | L60130 9339 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |