LUKAS ZY cylindrical mounted point for steel/cast steel 4x8 mm shank 3 mm grain 80

Article no.: A200000408312
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Content 1 pcs.
Description of shape cylindrical shape
Diameter 4 mm
Length of head 8 mm
Diameter of shaft 3 mm
Length of shank 30 mm
Holder shank
Binding ceramic
Bond code 7
Contents unit pieces
Type of product grinding point
Grit size (mesh) 80 mesh
Suitable for material steel; cast steel; heat-treatable steel
Material group metal
Standard EN 12413

Identification & Classification

Article number A200000408312
EAN / GTIN 4027497012121
Manufacturer number A200000408312
L-Number L50280 181
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Description

Description:

  • Top-Features:
  • perfect dimensional stability: Fits perfectly in the power tool
  • Extremely hard and sharp for an impressively long tool life
  • Stainless thanks to zinc-nickel coating
  • Also machines hard materials efficiently
  • No dangerous shank breakage thanks to high-quality steel shank
  • Without chrome coating Benefits:
  • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
  • The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.

Feature:

  • Tool shape: dished
  • Grain size: 40
  • n max.: 12200 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: SLTR with concave glass fibre carrier
  • Abrasive: ZK (zirconia alumina)
  • Safety standard: EN 13743
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm

Advantage:

  • The tool’s lightweight, sturdy and elastic glass fibre backing delivers excellent surface results thanks to its flexibility. Its high resistance to breakage, low vibration during use and ease of handling make this tool perfect.
  • Thanks to its multi-layer abrasive coating, this tool remains as sharp as when it was first used. When the upper pads wear down, the fresh abrasive surface of the pads underneath is exposed. This ensures that the tool has a long service life and delivers consistent performance.
  • The flat arrangement of the optimally bonded crescent-shaped lamellae not only improves safety at work, but also reduces wear on the tool. The abrasive grain adheres particularly firmly to the backing and is utilised to the full. The outer surface of the tool contains a particularly high number of abrasive grains, resulting in a particularly high material removal rate per minute. Excellent results are guaranteed.
  • Thanks to a high-quality resin system, this tool does not crack, even at high speeds or operating temperatures. In addition, the manufacturing process takes environmental protection into account and utilises state-of-the-art technologies with short curing times.
  • Thanks to the self-sharpening effect of zirconia corundum, combined with the high hardness and sharpness of the abrasive grain, this tool achieves high material removal rates and a long service life, particularly on hard and tough materials such as stainless steel.

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: suitable
  • Tool steel: suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: suitable
  • Cast iron: best suitable
  • Aluminium, magnesium and copper alloys: suitable
  • Titanium and nickle alloys: suitable
  • Plastic/Wood/Rubber: best suitable

Material:

  • Stainless steel
  • Steel
  • Aluminum
  • Cast iron
  • Plastic and wood

Note:

  • Perfect result even on uneven surfaces
  • Suitable for standard band grinders: no LUKAS carriers or adapters required
  • Long tool life on different materials, for fine and coarse grinding
  • Flexible structure: near-zero vibration during use
  • Good value for money thanks to regular aluminium oxide

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart