{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Part described | Griff; Schneidklinge | |
| Colour | blue; grey | |
| Min. diameter of cable | 4.5 mm | |
| Max. diameter of cable | 29 mm | |
| Type of product | Cable stripping tools | |
| Characteristics | one-handed use | |
| Material of handle | plastic | |
| Overall length | 137 mm | |
| Overall width | 137 mm | |
| Weight | 97 g |
| Article number | 985957 | |
| EAN / GTIN | 3148519859577 | |
| Manufacturer number | 985957 | |
| L-Number | L60130 1431 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |