{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cable stripping tools | |
| Max. diameter of cable | 11 mm | |
| Material of blade | steel | |
| Colour | blue; red; black | |
| Characteristics | lockable blade | |
| Cutting edge | double use | |
| Material of handle | plastic | |
| Weight | 35 g |
| Article number | 985936 | |
| EAN / GTIN | 3148519859362 | |
| Manufacturer number | 985936 | |
| L-Number | L60130 1077 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |