Multi-purpose shears, clear blade, packaged

Article no.: 980C.PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 980C.PB
EAN / GTIN 3148517996502
Manufacturer number 980C.PB
L-Number L60130 2105
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 980C: Design with offset cutting edge.
  • Opening of the cutting edges: 29 -> 36 mm.
  • Opening of the handles: 77 -> 102 mm.
  • Comfortable: Non-slip bi-material covers.
  • Safety: Locking in closed position.
  • Accurate: Cutting blades with slightly serrated cutting edge (slipping is impossible).
  • Ideal for all daily cutting applications: - cardboard, rubber, PVC, up to 5 mm thick leather - thin sheet metal up to 0.5 mm thick, aluminium sheets up to 1 mm thick - electric cables with 2.5 mm diameter - cooling hoses, pipes, insulating foam.

Feature:

  • B [mm]: 67
  • C [mm]: 49
  • L [mm]: 205
  • [g]: 200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart