{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1.5 mm | |
electrostatic characteristic | EGB/ESD | |
Width | 1,000 mm | |
Throat | 450 mm | |
maximum load capacity | 50 kg | |
Application range | Support columns | |
Weight | 5 kg | |
Type of product | Extension base |
Article number | 972087 1000 | |
EAN / GTIN | 4062406167349 |