{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | Bench clamp | |
| Clamping range min. | 18 mm | |
| Clamping range max. | 75 mm | |
| For vice “Heuer-Front” | 100 |
| Article number | 967290 100 | |
| EAN / GTIN | 4045197612878 | |
| Manufacturer number | 967290 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |