Wheel mounting set model 750NR/200/3/1 5 pcs.

Article no.: 96507216
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96507216
EAN / GTIN 4018754353781
Manufacturer number 96507216
L-Number L60010 102851
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Solid basic equipment for quick and stress-free wheel changes - ideal for use in workshops and for private use.
  • With its SevenFiveZero torque spanner with 1/2″ fine-tooth ratchet and 3 wheel nut sockets (SW 17, 19, 21) with plastic sleeve, the set ensures maximum protection for sensitive alloy rims.
  • Clearly audible and perceptible ″click″ when the release torque is reached, which can be conveniently and precisely adjusted using a rotary knob at the end of the handle (1 turn = 10 N-m).
  • The extension and the wheel nut sockets with a ball lock ensure high force transmission, even with difficult or deep-set screw connections.
  • In a sturdy plastic case with carrying handle and custom-fit insert for safe transport and storage.
Features:
  • High-quality tool set especially for wheel assembly work
  • With permanently installed, reversible 1/2″ fine-tooth ratchet
  • in a sturdy plastic case
Top features Torque spanner no. 750NR/200 (SevenFiveZero)
  • Triggering with double stop signal
  • 60 tpi
  • Resilient, durable spring mechanism (toggle lever)
  • Fast, precise adjustment thanks to QuickSelect quick adjustment
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Fixation of the set torque by detent
  • Double scale N-m/ft-lb
  • Immediately ready for operation again after unloading
  • Optimum calibration with the perfectControl® calibration devices no. 7791, 7794 or the calibration system no. 7706
  • for the controlled right-hand suit
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %

Supplied with:

Contents 5-parts:
  • 1 Torque spanner with ratchet 1/2″ No. 750NR/200: Measuring range: 40-200 N·m.; 30-145 ft·lb
  • 3 IMPACT wheel nut sockets No. 51IMP K: 17 mm (green); 19 mm (blue); 21 mm (red)
  • 1 extension 1/2No. 509/5: L. 130 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart