{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Ease | |
| Manufacturer’s designation | Arbeitsplatzmatte Ease | |
| Colour | grey | |
| Width | 1,220 mm | |
| Thickness | 12.7 mm | |
| Bevelling | on 4 side | |
| Weight per metre | 4.7 kg/m | |
| Weight per unit area | 4 kg/m2 | |
| Minimum freely definable length | 0.6 m | |
| Maximum freely definable length | 18.3 m | |
| Interval, configurable length | 0.01 m | |
| Material | microcell vinyl | |
| Surface | raised surface | |
| Characteristics | anti-fatiguing; anti-slip; floor shock protection; insulation (temperature); not oil-resistant; silicone-free | |
| With safety edges | without | |
| Type of product | workplace mat |
| Article number | 964514 | |
| EAN / GTIN | 2050001943422 | |
| Manufacturer number | 964514 | |
| Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB Barendrecht, Netherlands, www.justrite.com |