Combination ratchet spanner set OPEN RATCH 17F/15 8-24 15 pcs.

Article no.: 96401715
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96401715
EAN / GTIN 4018754349968
Manufacturer number 96401715
L-Number L60010 102871
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality ratchet combination spanner set with metric, identical spanner sizes.
  • Integrated ratchet with 72 teeth enables a working angle of just 5°.
  • The flat design makes it easier to work in confined spaces.
  • The striking STAHLWILLE round finish gives the ratchet ring spanners a non-slip and pleasant feel for safe working, even with oil-smeared hands.
  • In a space-saving roll-up bag for safe and organised storage.
Features:
  • metric, equal Jaw widths
  • Flat design
  • Jaw position 15°.
  • Ring with double hexagon
  • Integrated ratchet with 72 teeth, working angle 5°
  • Changing direction by turning the spanner
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • In a robust roll-up case with hook-and-loop fastener made of polyester
  • Mesh inserts provide a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered Stahlwille logo

Feature:

  • Model no.: 17F/15
  • Range: 8-24
  • Alloy: Chrome Alloy Steel, chrome-plated
  • Surface: chrome-plated
  • Number of tools: 15
  • Weight (g): 3060
  • Weight kg: 03:06

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability