{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | transparent | |
| Width | 2,000 mm | |
| Depth | 700 mm | |
| Thickness | 3 mm | |
| Material | plasticised PVC | |
| Version | cut to size | |
| Characteristics | silicone-free | |
| Type of product | protective mat for work surfaces | |
| Content | single part |
| Article number | 963720 2000 | |
| EAN / GTIN | 2050001921444 | |
| Manufacturer number | 963720 2000 | |
| Manufacturer/responsible person | sudhoff technik GmbH, August-Nagel-Straße 1, 89079 Ulm-Einsingen, Germany, www.sudhoff-gruppe.de |