{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Material thickness | 0.9 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 270 mm | |
Width | 750 mm | |
Depth | 550 mm | |
Writing surface width | 745 mm | |
Writing surface depth | 390 mm | |
Material of storage shelf | Wood | |
Lock numbers individually interchangeable | yes | |
Can be exchanged for lock barrel locking systems | yes | |
Electronic locking system can be retrofitted | yes | |
Type of product | Writing desk top |
Article number |
957100 750
Copy |
|
Manufacturer number |
957100 750
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |