{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 270 mm | |
| Width | 500 mm | |
| Depth | 550 mm | |
| Writing surface width | 495 mm | |
| Writing surface depth | 390 mm | |
| Material of storage shelf | Wood | |
| Lock numbers individually interchangeable | yes | |
| Can be exchanged for lock barrel locking systems | yes | |
| Electronic locking system can be retrofitted | yes | |
| Type of product | Writing desk top |
| Article number | 957100 500 | |
| Manufacturer number | 957100 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |