Display book 1

Article no.: 956815 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Product details

Technical Data

Height 320 mm
Width 100 mm
Depth 265 mm
maximum paper size DIN A4
Type of product Display book

Identification numbers & Classifications

Article number 956815 1
EAN / GTIN 4062406198077

Description

Version:

For looking up information, ready to hand, clean, and protected. Takes 10 pages in DIN A4 format.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Colour:

Sheet metal bracket anthracite grey RAL 7016 powder−coated

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart