Easyfix tool holder for self-drilling 0

Article no.: 955740 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
273 pieces in stock

Product details

Technical Data

Series Easyfix
Height 76 mm
Width 147 mm
Depth 100 mm
Worktop thickness (plastic) 20 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 955740 0
EAN / GTIN 4062406197803

Description

Version:

Low plastic box with removable plastic panel.
Plastic panel for self-drilling for different tools.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart