Easyfix countersink holder 6-25

Article no.: 955725 6-25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
611 pieces in stock

Product details

Technical Data

Series Easyfix
Height 76 mm
Width 73 mm
Depth 74 mm
Type of product Countersink holder

Identification numbers & Classifications

Article number 955725 6-25
EAN / GTIN 4062406197773

Description

Version:

Clear storage of 7 countersinks in 2 rows. With size information. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Suitable for:

For countersink size: 6 - 8 - 10 -
11.5 - 15 - 19 - 25

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart