Workshop set, Number of tools: 36

Article no.: 955018 36
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
4 pieces in stock 4 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 36 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 36 pcs.
Type of storage rigid foam inlay
Width of foam 500 mm
Depth of foam 400 mm
Overall height of foam 30 mm
Pre-lasered foam yes
Number of cut-outs for tools 36 pcs.
Manufacturer-specific unit G
Power supply no energy supply
Width in G 20
Depth in G 16
Foam material Polyethylene (PE)
Type of product tool set

Identification & Classification

Article number 955018 36
EAN / GTIN 4067263934950
Manufacturer number 955018 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955018: 1 pc.
HOLEX combination spanner No. 613950 size 5.5; 7; 8; 10; 13; 16; 17; 18; 19: 1 pc. each
HOLEX reversible ratchet, 1/2 inch No. 640190 size 1/2: 1 pc.
HOLEX extension 1/2 inch No. 641020 size 125; 250: 1 pc. each
HOLEX T-handle 1/2 inch No. 641320 size 295: 1 pc.
HOLEX universal joint 1/2 inch No. 641620 size 1/2: 1 pc.
HOLEX bi-hex socket 1/2 inch No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
HOLEX bi-hex socket long 1/8 inch No. 642520 size 17; 19; 21: 1 pc. each
HOLEX screwdriver for slot-head No. 660701 size 3.5; 5.5: 1 pc. each
HOLEX short screwdriver for slot-head No. 664201 size 5.5: 1 pc.
HOLEX screwdriver for Phillips No. 668401 size 1; 2: 1 pc. each
HOLEX stub screwdriver for Phillips No. 668471 size 2: 1 pc.
HOLEX combination pliers, vanadium No. 703000 size 180: 1 pc.
HOLEX water pump pliers No. 706151 size 250: 1 pc.
HOLEX engineer's hammer No. 750125 size 300: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart