{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 12 pcs. | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Deckschicht | |
| Manufacturer’s designation | Elektriker-Sortiment vollisoliert | |
| Colour | grey; grey | |
| Type of product | screwdriver | |
| Content | set/ assortment |
| Article number | 954580 12 | |
| EAN / GTIN | 4069515070072 | |
| Manufacturer number | 954580 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |