Pliers set, Number of tools: 5

Article no.: 954208 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
38 pieces in stock 38 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 6 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 5 pcs.
Height 75 mm
Width 200 mm
Length 500 mm
Type of storage rigid foam inlay
Width of foam B 200 mm
Depth of foam T 500 mm
Overall height of foam H 75 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Power supply no energy supply
Width in G 8
Depth in G 20
Foam material polyethylene (PE)
Mobility +
Type of product tool set

Identification & Classification

Article number 954208 5
EAN / GTIN 4067263906469
Manufacturer number 954208 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 954208: 1 pc.
HOLEX vanadium combination pliers No. 702995 size 180: 1 pc.
HOLEX water pump pliers No. 706145 size 250: 1 pc.
HOLEX snipe-nose pliers No. 713195 size 200: 1 pc.
HOLEX snipe-nose pliers, angled No. 713595 size 200: 1 pc.
HOLEX side cutters No. 725245 size 160: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart