Socket set 1/4 inch and 1/2 inch 37

Article no.: 953828 37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20
  • Square drive: 1/4; 1/2

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Square drive 1/4 inch; 1/2 inch
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 37
Version with socket
Weight 3.513 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953828 37
EAN / GTIN 4062406155711

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953828: 1 pc.
GARANT hexagon socket 1/4 inch No. 631029 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12: 1 pc. each
GARANT reversible ratchet, 1/4 inch No. 632025 size 1/4: 1 pc.
GARANT extension 1/4 inch No. 632429 size 50; 150: 1 pc. each
GARANT T-handle 1/4 inch No. 633029 size 116: 1 pc.
GARANT universal joint 1/4 inch No. 633529 size 1/4: 1 pc.
GARANT reversible ratchet, 1/2 inch No. 640025 size 1/2: 1 pc.
GARANT extension 1/2 inch No. 641029 size 75; 250: 1 pc. each
GARANT T-handle 1/2 inch No. 641329 size 295: 1 pc.
GARANT universal joint 1/2 inch No. 641629 size 1/2: 1 pc.
GARANT bi-hex socket 1/2 inch No. 642129 size 13; 16; 17; 18; 19; 21; 22; 24; 27: 1 pc. each
GARANT hexagon screwdriver bit 1/2 inch No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14: 1 pc. each

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart