{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 11 pcs. | |
| Colour, green | Grass green; Jet black | |
| Part described, Jet black | Griff | |
| Part described, Grass green | Griff | |
| Manufacturer’s designation | Schraubendreher-Sortiment | |
| Packaging | plastic case | |
| Colour | green; black | |
| Version | straight | |
| Number of tools | 11 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Size of drive output, for Phillips screws (PH) | 4; PH0; 5,5; PH1; PH2; PH3 | |
| Size of drive output, for slotted screws (SL) | 2.5; 3; 3,5; 8 | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH); for Phillips screws (PH); for Phillips screws (PH); for Phillips screws (PH); for slotted screws (SL); for slotted screws (SL); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 953438 11 | |
| EAN / GTIN | 2050002011816 | |
| Manufacturer number | 953438 11 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |