{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 17 pcs. | |
| Colour, red | Signal red | |
| Colour, black | Jet black | |
| Part described, Jet black | Griff | |
| Part described, Signal red | Griff | |
| Manufacturer’s designation | 6-kant-Winkelschraubendreher / Schraubendreher-Sortiment | |
| Colour | red; black | |
| Version | angled | |
| Number of tools | 17 | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, for Phillips screws (PH) | PH0 | |
| Size of drive output, for slotted screws (SL) | 2.5 | |
| With ball point | no | |
| Type of product | screwdriver; offset screwdrivers | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws; for Phillips screws (PH); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 952919 17 | |
| EAN / GTIN | 4062406298234 | |
| Manufacturer number | 952919 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |