{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 10 pcs. | |
| Packaging | plastic case | |
| Colour | silver | |
| Version | straight | |
| Number of tools | 10 | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 6 mm | |
| Size of drive output, for hexagon head screws | 6 | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN 3110 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 952432 10 | |
| EAN / GTIN | 4062406158613 | |
| Manufacturer number | 952432 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |