• Last chance! Only a few items available and soon no longer in our assortment.

Rigid foam inlay for tool sets, suitable for rigid foam set: 955071

Article no.: 952001 955071
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
31 pieces in stock 31 pieces available in 5-10 working days

Select article variation and quantity

suitable for rigid foam set Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, black Anthracite grey
Colour, grey Grey
Series GridLine
Colour grey; black
Smallest suitable front height 100 mm
Width in G 20
Depth in G 20
Number 1
Type of product foam insert
Pre-lasered foam yes
Manufacturer-specific unit G
Foam texture hard
Characteristics oil-resistant
Material polyethylene (PE)
Overall width B 500 mm
Overall depth T 500 mm
Overall height H 30 mm
Content single part

Identification & Classification

Article number 952001 955071
EAN / GTIN 4062406207151
Manufacturer number 952001 955071
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

GridLine Ready-to-go workbenches, GridLine vario workbenches with 24G casing, GridLine 24G casing, GridLine 24×24G tool cabinets, GridLine 20×20G drawers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability