{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey; Signal grey | |
| Part described, Anthracite grey | Deckschicht | |
| Part described, Signal grey | Kontrastschicht | |
| Colour | grey; grey | |
| Number of cut-outs for tools | 13 pcs. | |
| Width in G | 8 | |
| Depth in G | 20 | |
| Number | 1 | |
| Type of product | foam insert | |
| Pre-lasered foam | yes | |
| Manufacturer-specific unit | G | |
| Foam texture | hard | |
| Characteristics | oil-resistant | |
| Material | polyethylene (PE) | |
| Overall width B | 200 mm | |
| Overall depth T | 500 mm | |
| Overall height H | 30 mm | |
| Content | single part |
| Article number | 952001 953431 | |
| EAN / GTIN | 4062406156961 | |
| Manufacturer number | 952001 953431 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |