{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | Fitted base | |
| Material thickness | 2 mm; 0.9 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Korpus; Türen | |
| Material | Aluminium; sheet metal | |
| Colour | grey; grey | |
| Colour selection | free selection | |
| With hat compartment | yes | |
| Usable height of clothing compartment | 780 mm | |
| Suitable for integral helmets | yes | |
| With door | yes | |
| Door design | swing door/revolving door | |
| Door stop | door can swing in either direction | |
| Door opening angle | 225 degrees | |
| Door fronts | closed | |
| Shape of door handle | grip handle | |
| With labelling field | yes | |
| Cabinet ventilation | yes | |
| Ventilation slots | yes | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| With hooks / holders | yes | |
| Number of hooks | 3 pcs. | |
| Support cabinet version | feet | |
| Number of clothes rails | 1 pcs. | |
| With sloping roof | no | |
| Type of product | garment locker | |
| Installation position | floor anchoring | |
| Weight | 68 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN 4547 | |
| Area of application | communal rooms; workshop | |
| Configuration | configured | |
| Overall width | 800 mm | |
| Overall depth | 520 mm | |
| Overall height | 1,850 mm | |
| Body width | 800 mm | |
| Body depth | 520 mm | |
| Body height | 1,850 mm |
| Article number | 949014 4 | |
| EAN / GTIN | 4062406073077 | |
| Manufacturer number | 949014 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |