Bamboo worktop approx. 25 mm thick

Article no.: 942913
(359.88 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Product details

Technical Data

Drawer usable width × usable depth in G 27×36 U
Width 565 mm
Depth 725 mm
Width in units 27 E
Depth in units 36 E
Thickness 25 mm
Material of cover plate Bamboo
Type of product Cover plate

Identification numbers & Classifications

Article number 942913
EAN / GTIN 4045197678607

Description

Suitable for:

Tool cabinet body No. 942906; 942941; 942951.

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart