{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour, silver | Silver grey | |
| Part described, Anthracite grey | Befestigungsplatte | |
| Colour | grey; silver | |
| Inclination adjustable | 75 degrees | |
| Swivel arm projection min. | 333 mm | |
| Number of joints | 1 | |
| Pivot angle | 75 degrees | |
| Load capacity min. | 2 kg | |
| Max. load capacity | 7 kg | |
| Pivot range | 360 degrees | |
| Rotatable | 360 degrees | |
| Monitor width max. | 656 mm | |
| Monitor size max. | 27 in | |
| Tabletop thickness min. | 10 mm | |
| Tabletop thickness max. | 50 mm | |
| Type of product | monitor/keyboard holder | |
| Material | aluminium |
| Article number | 928294 1 | |
| EAN / GTIN | 4009729068304 | |
| Manufacturer number | 990+1019+000 | |
| Manufacturer/responsible person | Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com |