Storage shelf of sheet metal 200 mm deep, suitable for type: 1000

Article no.: 928130 1000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
23 pieces in stock 23 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 920 mm
Usable width 880 mm
Usable depth 200 mm
Installation height 80 mm
Inclination angle 90 degrees; 110 degrees
Depth adjustment range 40 mm
suitable for type 1000
Storage shelf version Standard
Type of product Storage shelf

Identification numbers & Classifications

Article number 928130 1000
EAN / GTIN 4062406113193
Manufacturer number 928130 1000

Description

Version:

Made of sheet metal, with raised edge on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Range of depth adjustment 110 mm.
Can be locked horizontally at 90° and inclined at 110°.

Suitable for:

Installation by mounting on the support columns No. 928010, materials supply trolley No. 918590 (size 1000) and divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Note:

If 1 shelf is mounted to the front and 1 shelf to the rear of the support columns the shelf space is doubled. The shelves can be fitted with open storage bins, which can be found in section 96.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart