Corner support column with suspension slots, Height: 481mm

Article no.: 928030 481
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width 40 mm
Depth 100 mm
maximum number of perforated panels 1 × No. 928070 or No. 928071
Weight 3 kg
Type of product Support column

Identification & Classification

Article number 928030 481
EAN / GTIN 4062406112295
Manufacturer number 928030 481
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sturdy sheet metal. Barrier-free working area as no stabilising plates required.
Corner support column with suspension slots at 50 mm intervals on the front face, threaded sockets and 25 mm ⌀ hole for cable routing.

Suitable for:

Storage shelves No. 928131928145 size 1000 and Multifix rail No. 928201, 928206, 928230, 928235 size 1000 can be fitted to the corner support column No. 938030.
Perforated sheet steel back panels 1 pc. No. 928070 or No. 928071.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart