16G cabinet casing suitable for swing away and height adjustment unit and vice, Height: 600mm

Article no.: 927321 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 600 mm
Width 400 mm
Depth 650 mm
Usable height 570 mm
Usable width 280 mm
Usable depth 600 mm
Weight 23.9 kg
Type of product Support leg

Identification & Classification

Article number 927321 600
EAN / GTIN 4062406108472
Manufacturer number 927321 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

16G cabinet casing in sturdy steel construction. Door can be locked with a cylinder lock. Drawer not lockable.
Suitable for GARANT swing away and height adjustment unit No. 967565 size 120 and vice No. 967100 size 120 (not included).

Fitted with:

Door height, mm: 575

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Warning:

Intended use
  • Size 200 to 500 and 800 to 900 for installation on a GridLine Vario workbench.
  • Size 600 and 700 for installation on a GridLine Ready-to-go workbench.
  • For installation up to and including size 500 in conjunction with a support leg.
  • From size 800 the casing replaces the support leg. Select the height to correspond to the opposite support leg or casing.
  • Comply with the maximum load-bearing capacity.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • Mount only on suitable holes.

Reasonably foreseeable misuse
  • A casing standing on the floor cannot be combined with side cladding and rear media track.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart