Swing away mounting and height adjuster with vice, Vice jaw width: 100mm

Article no.: 967565 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Vice jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range 132 mm
Height retracted 296 mm
Weight 21 kg
Type of product Height adjuster

Identification & Classification

Article number 967565 100
EAN / GTIN 4045197806642
Manufacturer number 967565 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy and very strong forged parts / steel design. Very smooth-running and precise guidance due to CNC-machined components. Extremely strong clamping by the special locking device. Quick clamping in any desired position by means of the safety clamping lever.
Safety function: The vice can be swung down to the correct lower position only when the fixing pin is engaged in the notch on the lift tube.

Advantage:

  • The vice, in conjunction with the height adjuster can be rotated through 360°, without the use of an additional swivel base.
  • The vice can be swung away under the bench to provide a clear working area.
  • Installation in a lockable cupboard with a door allows the swing away mounting and height adjuster to be stowed away and protected against theft (casing available on request).

Application:

For matching the height of the vice to the ergonomically ideal working height, to the nearest centimetre.

Supplied with:

Fasteners for attachment under the worktop.
Vice No. 967100 size 100.

Colour:

Silver-grey

Warning:

Intended use
  • Fixture for mounting a vice.
  • When not in use, the vice can be swung away under the worktop.
  • For both industrial and private use.
  • Use only in enclosed spaces.
  • Use only on a flat and clean base.
  • Use only when correctly assembled.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart