Intermediate platform for bolting into table trolley T9, Platform area depth: 500mm

Article no.: 918575 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
1 pieces in stock 1 pieces available in 5-10 working days

Select article variation and quantity

Platform area depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 850 mm
Platform area depth 500 mm
Safe working load 200 kg
Type of product Storage shelf

Identification & Classification

Article number 918575 500
EAN / GTIN 4045197613516
Manufacturer number 918575 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For bolting into GARANT table trolleys as an intermediate platform. Of sheet metal, shelf of chipboard with anthracite-coloured scratch- resistant surface.

Suitable for:

Colour:

Silver powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart