{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | PREMIUM A-P01 C X Fächerstifte | |
| Description of shape | cylindrical shape | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Max. recommended circumferential speed | 50 m/s | |
| Grinding media backing | Fabric | |
| Type of product | Grinding point | |
| Abrasive media | regular aluminium oxide (A) | |
| Specification | C X A-P01 | |
| Suitable for material | aluminium; stainless steel; steel | |
| Material group | Metal | |
| Suitable for | surface grinding |
| Article number | 909396 | |
| EAN / GTIN | 9003179093966 | |
| Manufacturer number | 909396 | |
| L-Number | L50140 3051 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |