Tyrolit round brush with shaft 70x20x19-6x30 DK C0,9 mm PREMIUM universal

Article no.: 908264
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 908264
EAN / GTIN 9003179082649
Manufacturer number 908264
L-Number L50140 2892
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The universal PREMIUM round shank brushes for straight grinders are the first choice for machining hard-to-reach areas on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood.
  • The cup shank brushes with silicon carbide are very hard and therefore enable highest stock removal rates for deburring gear wheels, valve parts and cutting edges of profiles and pipes.

Feature:

  • Form: 52R DK SHAFT MOUNTED CIRCULAR BRUSH
  • Specification : C180 0,9 mm
  • Dimension (D x L x H - GE x I): 70 x 20 x 19 - 6 x 30 mm
  • Diameter: 70 mm
  • Thickness: 20 mm
  • Grain size: 180
  • Material suitability: Gelcoat;Aluminium;Plastics / PVC;Steel;Stainless steel;Wood
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Shaft mounted round brushes with silicon carbide are very hard and thus enable maximum stock removal rates

Application:

  • Wire with grain DK for deburring gears, valve parts, cutting edges of profiles and tubes

Material:

  • Gelcoat/Nonferrous metals/Plastics / PVC/Steel/Stainless steel/Wood
  • Gelcoat/Nonferrous metals/Plastics / PVC/Steel/Stainless steel/Wood

Suitable for:

  • Straight grinder

Recommendation:

  • Wire with grain DK for deburring gears, valve parts, cutting edges of profiles and tubes

Note:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart