Angle grinder ∙ Length: 371 mm

Article no.: 9033P-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9033P-8
EAN / GTIN 4000896190515
Manufacturer number 9033P-8
L-Number L60140 3674
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
For working areas with restricted access, suitable for cutting metal sheet and steel
  • Extra flat grinding head – only 46 mm
  • Especially suitable for application in areas with restricted access, e.g. cutting of exhaust pipe clamps when installed
  • Reduced vibrations
  • Quick adjustment (without tools) of protective cover
  • Pressure key for locking the output (spindle locking) enables easy changing of cut-off wheels
  • Diameter of the wheel holder: 10 mm (3⁄8″)
  • Including 1 cut-off wheel 100 x 0.8 x 9.53 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 100.5 db(A) Lp W
  • Vibration acceleration: 3.65 m/s2
  • Power in watts: 700 Watt
  • Cold insulated handle
  • Dimensions / length: 371 mm
  • Net weight: 1.7 kg
  • Sound pressure level: 89.5 dB(A) Lp A
  • Revolutions per minute: 14000
  • Air requirement: 113 l/min (1.9 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability