Socket rail ∙ 1/2 inch (12.5 mm) square, hollow ∙ Length: 430 mm

Article no.: 900HL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 430 mm
Produktart Clamping rail

Identification & Classification

Article number 900HL
EAN / GTIN 4000896043842
Manufacturer number 900HL
L-Number L60140 152
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Easy installation: 2 bore holes, e.g. for wall fixation
  • Holding clamps adapted to the drive size
  • Clear arrangement - sockets are always ready to hand
  • Made of metal
  • Empty, with 16 holding clamps suitable for sockets of 900 series
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 430 mm
  • Net weight: 0.1 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart