Short tape 3mx16 mm Safety Lock System

Article no.: 893.316SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 893.316SLS
EAN / GTIN 3662424028458
Manufacturer number 893.316SLS
L-Number L60130 8139
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental falling.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic housing made of ABS material
  • Band with nylon coating, matt, non-reflective
  • Band very stiff
  • Highly resistant, covering hook
  • 2 rivets with stainless steel reinforcement plate at 3 m
  • 3 rivets with stainless steel reinforcement plate at 8 m

Feature:

  • E [mm]: 31.8
  • H [mm]: 59.2
  • L [mm]: 60
  • L1 [mm]: 16
  • L2 [m]: 3
  • Mge: 1
  • [g]: 150

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability