Reversible ratchet ∙ with hinge ∙ 3/8 inch (10 mm) square, solid ∙ Length: 218 mm

Article no.: 8816GK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of drive output, square 3/8 inch
Version joint (pivotable)
Min. working angle 12 degrees
Drive size 3/8 inch
Colour black; silver; turquoise
Type of product Ratchet
Number of teeth (detent) 30
Direction of rotation changed using changeover lever
With ejector yes
Drive Square
Output drive square
Telescopic function no
Surface of tool chrome-plated
Standard DIN 3122
Content single part

Identification & Classification

Article number 8816GK
EAN / GTIN 4000896042142
Manufacturer number 8816GK
L-Number L60140 276
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Ratchet head can be swivelled > 180°
  • Short design
  • Number of teeth: 30 (Opening angle 12°)
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With locking ball
  • HAZET 2-component handle
  • Surface: chrome-plated, polished
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 218 mm
  • Net weight: 0.32 kg
  • For manual operation
Length non-standard

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart