{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for | round steel (max. 1200 N/mm²,40 HRC); round steel (max. 1600 N/mm²,48 HRC); round steel (max. 800 N/mm²,19 HRC) | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | with over-expansion guard | |
| Material | special tool steel | |
| Surface | hardened | |
| Manufacturing processes | drop forged; hardened | |
| Overall length L | 910 mm | |
| Total weight | 6,438 g |
| Article number | 87980020 | |
| EAN / GTIN | 4005887562906 | |
| Manufacturer number | 87980020 | |
| L-Number | L60010 7487 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |