Circlip pliers min.D.19mm max.D.60mm L.180mm

Article no.: 87533050
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 87533050
EAN / GTIN 4005887378903
Manufacturer number 87533050
L-Number L60010 7475
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Suitable for outer rings (shafts) form A
  • DIN 5254 A
  • Straight non-slip precision tips
  • Chromium vanadium
  • drop forged
  • oil-hardened
  • Return spring

Feature:

  • Handle: chequered
  • Diameter max. (mm): 60 mm
  • Diameter min. (mm): 19 mm
  • Size: A2
  • Length mm (L): 180 mm
  • Weight: 156g
  • Width mm (b): 90 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart