{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Material | chromium vanadium steel | |
| Position of tip | straight | |
| Overall length L | 141 mm | |
| Standard | DIN 5254 | |
| Characteristics | exchangeable tips | |
| Shape of tip | pointed | |
| Type of joint | box joint | |
| With return spring | yes | |
| Shape | form A | |
| Type of product | circlip pliers | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Total weight | 86 g |
| Article number | 87533040 | |
| EAN / GTIN | 4005887004567 | |
| Manufacturer number | 87533040 | |
| L-Number | L60010 8107 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |