{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | black | |
| Width of jaws | 50 mm | |
| Content | single part | |
| Type of product | pincers | |
| Material | special tool steel | |
| Surface | painted; polished | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 9243 | |
| Overall length | 200 mm | |
| Total weight | 342 g |
| Article number | 87515010 | |
| EAN / GTIN | 4005887436009 | |
| Manufacturer number | 87515010 | |
| L-Number | L60010 7003 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |