{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number | 200 pcs. | |
| Length | 340 mm | |
| Characteristics | heat-resistant; waterproof | |
| Weight | 140 g | |
| Content | set | |
| Type of product | permanent marker |
| Article number | 87246010 | |
| EAN / GTIN | 4005887013200 | |
| Manufacturer number | 87246010 | |
| L-Number | L60010 8058 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |