{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Overall length L | 243 mm | |
| Capacity max. a | 42 mm | |
| Number of fine adjustment steps | 8 | |
| Characteristics | self-locking | |
| Type of jaws | serrated | |
| Surface | chrome-plated | |
| Standard | DIN ISO 8976 | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Length of jaws | 42 mm | |
| Width of jaws | 42 mm | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. a | 0 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Content | single part | |
| Type of product | water pump pliers | |
| Manufacturing processes | hardened | |
| Total weight | 398 g |
| Article number | 87184010 | |
| EAN / GTIN | 4005887010247 | |
| Manufacturer number | 87184010 | |
| L-Number | L60010 7513 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |