Replacement chain min. tube diameter 1/4″-3″

Article no.: 87130115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product chain
Length of chain 280 mm
Material steel

Identification & Classification

Article number 87130115
EAN / GTIN 4005887275004
Manufacturer number 87130115
L-Number L60010 8027
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • for chain tube pliers no. 130
  • Heavy-duty steel chain

Feature:

  • Max. pipe diameter (inch): 3 ″
  • Tube diameter min. (mm): 6 mm
  • Max. pipe diameter (mm): 75 mm
  • Pipe diameter min. (inch): 1/4 ″
  • Length mm (L): 280 mm
  • Weight: 731g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart