Flash tube pliers jaw w.31.75mm max.jaw w.1 1/4″ l.180mm

Article no.: 87127005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 87127005
EAN / GTIN 4005887273406
Manufacturer number 87127005
L-Number L60010 4348
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for turning and loosening pipes and nuts of different diameters
  • Forged jaw area
  • Presetting via threaded roller

Feature:

  • Max. jaw opening (inch): 1 1/4 ″
  • L: 7 ″
  • Tube diameter min. (mm): 11/4 mm
  • Max. jaw opening (mm): 31.75 mm
  • Length mm (L): 180 mm
  • Weight: 278g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability