Snap-off “longlife” blades set, 10 pieces, 22 mm, TiN, number: 10

Article no.: 845115 10
Set price 10 Piece (1.26 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
182 pieces in stock 182 pieces available in 5-10 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 22 mm
Blade thickness 0.65 mm
Number of snap-off points 8
Number of blades 10
Coating TiN
Type of product Blade

Identification & Classification

Article number 845115 10
EAN / GTIN 2050002016880
Manufacturer number AB9-1000(2015.0700-1000)
Manufacturer/responsible person LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com

Description

Version:

TiN-coated blades.
The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.

Suitable for:

Cutter knife No. 845100.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart