Spare blades set, 10 pieces, trapezoidal shape bimetal, TiN, number: 10

Article no.: 844730 10
Set price 10 Piece (1.29 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3,197 pieces in stock 3,197 pieces available in 5-10 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 59.5 mm
Blade width 18.7 mm
Blade thickness 0.65 mm
Number of blades 10
Blade shape Trapezoidal
Coating TiN
Type of product Blade

Identification & Classification

Article number 844730 10
EAN / GTIN 2050002011762
Manufacturer number 1057.0650/TGL(59.5)-7.1-1000
Manufacturer/responsible person LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com

Description

Version:

Unbreakable bimetal blade. High quality tool steel as backing material with TiN-coated HSS blade up to 5 times longer tool life compared to conventional standard trapezoidal blades.
Ground both sides.

Advantage:

Reduced risk of injury, permits special cutting operations in confined areas.

Suitable for:

Cutter knife No. 844800844895.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart