Bolts for T-slots

Article no.: 84152
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot nominal size B 48 mm
Overall length L2 250 mm
Nominal screw length L3 250 mm
Thread size M M42
Thread length L1 175 mm
Surface hardened
Type of product tee-bolt
Material steel
Strength class 8.8
Weight 4,300 g

Identification & Classification

Article number 84152
EAN / GTIN 4020772084158
Manufacturer number 84152
L-Number L30120 233
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Screws for T-slots, forged, T-slot guide cleared, rolled thread, stamped with AMF logo and strength class. M6 to M12 tempered to strength class 10.9, M14 to M42 tempered to strength class 8.8.

Feature:

  • D x groove x L: M42x48x250
  • Strength class: 8.8
  • A: 47.6
  • B: 175
  • E: 75
  • O: 30
  • VE: -
  • Weight: 4300 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart